Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
GUN sharpening machine thread-cutters
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores
DORMER EP01M8DIN376 SPIRAL POINT TAP M8 X 1.25 MM 5973450
DORMER EP01M8DIN376 SPIRAL POINT TAP M8 X 1.25 MM 5973450
M Machine Tap Spiral Point
References
dormer:
EP01M8DIN376
rubix:
2008187
ean:
7320760136232
Technical specifications
Threading diameter
8
mm
Total length
90
mm
Body material
HSS-E
See all Specifications
Product details
Technical specifications
Product details : DORMER EP01M8DIN376 SPIRAL POINT TAP M8 X 1.25 MM 5973450
HSS-E Machine tap for metric thread steam-tempered DIN 371 form B cut 2.5xD continual holes for steel <1200 N/mm². Stainless steel and cast iron.
Strengths
Metric sizes M2 to M30
Spiral point for through holes
2.5xD
Manufactured to DIN 371 < 10.00mm and DIN 376 > 12.00mm
Steam tempered
Tolerance 6H
Applications
Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
Threading diameter
8
mm
Total length
90
mm
Body material
HSS-E
Square drive adapter
6
mm
Input
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.20
excl. VAT
/
Each
£
26.64
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Check our products from related categories
DORMER E240M30 SPIRAL POINT TAP M30 X 3.50 MM 6305832
CUTLINE 832118 MACHINE TAP HSSE METRIC COARSE BRIGHT SPIRAL POINT M3 X
DORMER EP10TINM12X1.0 6196721
GUHRING 00948 012.000 MACHINE TAPS 9009480120000
GUHRING 02877 024.000 MACHINE TAPS 9028770240000
DORMER EP01M12 SPIRAL POINT TAP M12 X 1.75 MM 5973459
GUHRING 02993 010.005 MACHINE TAPS 9029930100050
GUHRING 02877 016.000 MACHINE TAPS 9028770160000
DOR EP10 M8X1.0 HSS-XS1 BRIGHT/GOLD SPECTRUM METRIC FINE SP PNT TAP
WALTERPROT 21460-M18X1.5 HAND- AND MACHINE TAPS HSS/-E 5077639
DOR EP10 M25X1.5 HSS-XS1 BRIGHT/GOLD SPECTRUM METRIC FINE SP PNT TAP
M12 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/PT TAP DIN 371/6
CUTLINE MET FINE TAP HSSE MULTI MATERIAL SPIRAL POINT M12X1.0 861844
GUHRING 00843 003.000 MACHINE TAPS 9008430030000
DORMER EP01M20 SPIRAL POINT TAP M20 X 2.50 MM 5973477