Metric course tap hsse/asp-pm titanium ticn spiral point
Threading | Metric |
---|---|
Threading diameter | 5 mm |
Thread | 0.8 mm |
Total length | 70 mm |
Body material | HSS-E / PM |
Coating | TiCN |
Tolerance | 6HX |
Tail diameter | 6 mm |
Square drive adapter | 4.9 mm |
Din standard | DIN 371 |
Capacity length | 16 mm |
Sold out