References
Dormer:E240M6
Rubix:2557073
Manufacturer :6305835
EAN:7320760664407



Product details : DORMER E240M6 SPIRAL POINT TAP M6 X 1.00 MM 6305835
HSS-E machine tap for metric threaded steam-tempered DIN 371 form B Peeling cutting 2.5 xD continuous holes for stainless steel.
Tap MACHINE M 6 X1, 00 E240 GUN 6H DIN371 HSSE BLEU
Applications
• Stainless machining steel (<250 HB <850 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Thread | 1 mm |
| Body material | hss-e |
| Coating | steam tempered |
| Tolerance | 6h |
| Threading | m6 |
| Total length | 80 mm |
| Drilling diameter | 6 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Direction of threading | right |
| Input | 6 mm |
| Din standard | din 371 |
| Thread depth | 15 mm |
| Capacity length | 15 mm |
Show UNSPSC/ECL@SS
£ 22.54 excl. VAT
/ Each
£ 27.05 incl. VAT
- In stock: Next day delivery
