Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
WALTERPROT 61000-M5X0.5 DIES 5079420
WALTERPROT 61000-M5X0.5 DIES 5079420
Standard round die-stock Walter Prototyp
References
walter prototyp:
61000-M5X0.5
rubix:
357A4285
manufacturer :
5079420
ean:
4042446039776
Technical specifications
Cage diameter
20
mm
Thread
0.5
mm
Body material
HSS
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT 61000-M5X0.5 DIES 5079420
Technical specifications
Attributes
Cage diameter
20
mm
Thread
0.5
mm
Body material
HSS
Diameter
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.00
excl. VAT
/
Each
£
109.20
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Check our products from related categories
CUTLINE 885721 HSS SPLIT DIE BSPF 1/8 (1.5/16)
CUTLINE 885648 HSS SPLIT DIE BSW 3/8 (1)
CUTLINE 885654 HSS SPLIT DIE BSW 5/8 (2)
DORMER HSS DIE 1/8 F1801/8
DORMER F110M6X.75 GUN NOSED DIE M6 X 0.75 MM 5977783
DORMER F1403/4 GUN NOSED DIE 3/4 INCH X 10 5977912
GUHRING 00130 003.010 MACHINE TAPS 9001300030100
GUHRING 00161 020.007 MACHINE TAPS 9001610200070
DORMER HSS DIE NUT M10 X 1.0 F110M10X1.0
DORMER F310M4X.75X13/16 ADJUSTABLE DIE M4 X 0.75 MM 5978023
DOR HSS DIE 1.1/2
CUTLINE 885641 METRIC FINE SPLIT DIE M18 X 1.50 X 1.1/2 INCH O/D
DORMER F1405/16 GUN NOSED DIE 5/16 INCH X 18 5977916
DORMER F300M2.5X13/16 ADJUSTABLE DIE M2.5 X 0.45 MM 5978743
DORMER F3209/16X1.1/2 ADJUSTABLE DIE 9/16 INCH X 12 5978875