Standard round die-stock Dormer
Type | Gun Nosed |
---|---|
Cage diameter | 30 mm |
Cage thickness | 11 mm |
Type | Gun Nosed |
---|---|
Cage diameter | 30 mm |
Cage thickness | 11 mm |
Body material | HSS |
Threading (inch) | 1/8 |
Threading diameter | 9.49 mm |
No. of threads per inch | 27 |
Usually arrives within 14 working days