Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H311801-3 MILLING CUTTERS SOLID CARBIDE 5082564
WALTERPROT H311801-3 MILLING CUTTERS SOLID CARBIDE 5082564
Solid carbide miller Walter Prototyp
References
walter prototyp:
H311801-3
rubix:
357A4435
manufacturer :
5082564
ean:
4042446121938
Technical specifications
Diameter
3
mm
Total length
50
mm
Length of cut
4
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H311801-3 MILLING CUTTERS SOLID CARBIDE 5082564
Technical specifications
Attributes
Diameter
3
mm
Total length
50
mm
Length of cut
4
mm
Tail diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.07
excl. VAT
/
Each
£
49.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE UK-OEMSC212 OEMSC212 12MM CARBIDE 2FL SLOT DRILL ALCRN
SANDVIK 1B230-0900-XA1630 SC MILLING CM PLURA 1 6259433
CUTLINE VARICUT 3MM 0.50R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
DORMER S803HA10.0 DRILL 10.00 MM 5983320
WALTERPROT MC232-16.0W4B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022563
CUTLINE 893364 8MM ROUGHING CARBIDE END MILL 4 FLT CUPP S/S
SANDVIK 2F340-1600-300-SC1745 SC MILLING CM PLURA 2 7419174
CUTLINE 893333 5MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDON
WALTERPROT MC232.12.7W4D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092193
DORMER S2291.5XD4 DRILL 1.50 MM X 4.0 MM 6706514
SANDVIK R216.42-00530-AE05G1620 SC MILLING CM PLURA 2 5743489
DORMER S803HB2.8 DRILL 2.80 MM 5982544
SANDVIK 2P360-1200-PA 1630 PLURA SOLID CARBIDE END MILL 6260138
SANDVIK 2F340-2540-076-SC1745 SC MILLING CM PLURA 2 7419211
DORMER S22610.0 END MILL 10.00 MM 6706784