Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F340-2540-076-SC1745 SC MILLING CM PLURA 2 7419211
SANDVIK 2F340-2540-076-SC1745 SC MILLING CM PLURA 2 7419211
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F340-2540-076-SC 1745
rubix:
317A9193
manufacturer :
7419211
ean:
7323222411885
Product details
Technical specifications
Product details : SANDVIK 2F340-2540-076-SC1745 SC MILLING CM PLURA 2 7419211
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
546.33
excl. VAT
/
Each
£
655.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S803HA3.5 DRILL 3.50 MM 5983397
SANDVIK 1K377-0600-100-XD 1730 DURA SOLID CARBIDE END MILL 8213663
SANDVIK R216.33-05050-AK13H 1620 5743324
SANDVIK R2163416050AK32P1630 COROMILL
WALTER TITEX H2EC38217-E20-20-4 6335204 INOX ENDMILL
SANDVIK 1P220-1400-XA 1630 6259508
DORMER S9033.0 DRILL 3.00 MM 5983095
DORMER S26214.0XR1.0 6706952
SANDVIK 2F340-1905-228CSC1745 SC MILLING CM PLURA 2 7419244
SANDVIK 316-12SM210-12005P1730 SOLID CARBIDE HEADS 7611727
CUTLINE UK-OEMSCBN206 OEMSCBN206 6MM CARBIDE 2FL B/NOSED ALCRN
SANDVIK 2F340-2500-300-SC 1745 7419179
SANDVIK R216.24-06050CBC13P1620 SC MILLING CM PLURA 2 5742872
DORMER P815C12.7X6.0 BURR 12.70 MM X 6.00 MM 6814171
DORMER S5218.0XR0.5 6706677