Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F340-1600-300-SC1745 SC MILLING CM PLURA 2 7419174
SANDVIK 2F340-1600-300-SC1745 SC MILLING CM PLURA 2 7419174
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F340-1600-300-SC 1745
rubix:
318A7776
manufacturer :
7419174
ean:
7323222411519
Product details
Technical specifications
Product details : SANDVIK 2F340-1600-300-SC1745 SC MILLING CM PLURA 2 7419174
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
286.00
excl. VAT
/
Each
£
343.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2S440-1000-200-SD1725 SC MILLING CM PLURA 2 7858255
SANDVIK 1P251-0700-XA1630 SC MILLING CM PLURA 1 6259797
DORMER S9446.0 END MILL 6.00 MM 5982920
ROEBUCK CH41 VARI PITCH HOLE SAW 41MM
SANDVIK 2P120-0600-NC H10F SHARP 6259988
DORMER S63712.0 12.00MM SINGLE FLUTE CARBIDE END MILL
SANDVIK 2P341-0400-MA 1640 6260133
CUTLINE 893293 D.16 R3.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG
SANDVIK 2P123-1600-NGH10F SC MILLING CM PLURA 2 6260015
DORMER S804HB4.0 END MILL 4.00 MM 5983625
CUTLINE VARICUT 4MM 0.25R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK R216.42-02030-JC20G1700 SC MILLING CM PLURA 2 5963301
SANDVIK 1P231-0900-XB1630 SC MILLING CM PLURA 1 6259710
SANDVIK 1K223-1600-300-NH H10F DURA SOLID CARBIDE END MILL 8412614
SANDVIK R216.34-06050-AK13P 1620 5743264