WALTERPROT H302711-2 MILLING CUTTERS SOLID CARBIDE 5082116
Monobloc cutter Walter Prototyp
See technical informationReferences
Walter Prototyp:H302711-2
Rubix:357A4393
Manufacturer :5082116
EAN:4042446061043

Product details : WALTERPROT H302711-2 MILLING CUTTERS SOLID CARBIDE 5082116
Technical specifications
Attributes
| Diameter | 2 mm |
|---|---|
| Tail diameter | 6 mm |
| Length of cut | 6 mm |
| Total length | 57 mm |
Show UNSPSC/ECL@SS
£ 41.98 excl. VAT
/ Each
£ 50.38 incl. VAT
- Usually arrives within 14 working days