Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S342-2000-100-PBP2BM SC MILLING CM PLURA 2 8351944
SANDVIK 2S342-2000-100-PBP2BM SC MILLING CM PLURA 2 8351944
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S342-2000-100-PB P2BM
rubix:
318A2796
manufacturer :
8351944
ean:
7323227194226
Product details
Technical specifications
Product details : SANDVIK 2S342-2000-100-PBP2BM SC MILLING CM PLURA 2 8351944
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
396.00
excl. VAT
/
Each
£
475.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2P051-0635-OAO10A SC MILLING CM PLURA 2 7254429
DORMER S803HA20.0 DRILL 20.00 MM 5983387
SANDVIK 1K337-1200-050-XD 1730 END MILL 8213625
SANDVIK 316-10SM450C10015P1730 SOLID CARBIDE HEADS 7611706
CUTLINE UK-OEMSCBN205 OEMSCBN205 5MM CARBIDE 2FL B/NOSED ALCRN
CUTLINE 2FLUTE CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 4 855655
DORMER P8136.3X3.0 BURR 6.30 MM X 3.00 MM 6814154
ROEBUCK CH43 VARI PITCH HOLE SAW 43MM
DORMER S73916.0 6706893
SANDVIK 316-10CM400-10060G 1730 7611647
SANDVIK 2P232-0200-NAH10F SC MILLING CM PLURA 2 6260082
SANDVIK 2P122-0200-NC H10F 6260013
SANDVIK 2N342-1111-PDP2BM SC MILLING CM PLURA 2 8351807
MITSUBCARB MPXLRBD0040R005N040 ENDMILL COATED MSTAR 90042798
SANDVIK R216.24-10030DAI10G1610 SC MILLING CM PLURA 2 5742917