Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S342-1270-152-PBP2BM SC MILLING CM PLURA 2 8351916
SANDVIK 2S342-1270-152-PBP2BM SC MILLING CM PLURA 2 8351916
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S342-1270-152-PB P2BM
rubix:
319A6741
manufacturer :
8351916
ean:
7323227194141
Product details
Technical specifications
Product details : SANDVIK 2S342-1270-152-PBP2BM SC MILLING CM PLURA 2 8351916
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
165.92
excl. VAT
/
Each
£
199.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S22612.0 END MILL 12.00 MM 6706785
DORMER S804HA3.0 END MILL 3.00 MM 5982584
SANDVIK R215.26-10050EAC22H1610 SC MILLING CM PLURA 2 5742679
WALTERPROT H302914-6 MILLING CUTTERS SOLID CARBIDE 5082287
SANDVIK 2P070-1000-PB1610 SC MILLING CM PLURA 2 7990643
DORMER P81712.7X6.0 COUNTERSINK 12.70 MM X 6.00 MM 6814175
MITSUBCARB MPXLRBD0400R010N320 ENDMILL COATED MSTAR 90042853
SANDVIK R216.25-25050ICK54P1620 SC MILLING CM PLURA 2 5742929
CUTLINE UK-OEMSCBN203 OEMSCBN203 3MM CARBIDE 2FL B/NOSED ALCRN
SANDVIK 2F340-1600-300CSC1745 SC MILLING CM PLURA 2 7419224
DORMER S7615.0 END MILL 5.00 MM 6706998
MITSUBCARB MPXLRBD0300R020N300 ENDMILL COATED MSTAR 90042842
DORMER S5238.0XR1.0 6706743
MITSUBCARB MPXLRBD0100R005N120 ENDMILL COATED MSTAR 90043378
SANDVIK R216.34-12050-BC26P1620 SC MILLING CM PLURA 2 5743401