TITEX F1342-6.2 REAMING TOOLS HSS/-CO 5071776
HSS machine drill Walter Titex
See technical informationReferences
Walter Titex:F1342-6.2
Rubix:356A8412
Manufacturer :5071776
EAN:4031132186665

Product details : TITEX F1342-6.2 REAMING TOOLS HSS/-CO 5071776
Technical specifications
Attributes
| Nominal diameter (metric) | 6.2 mm |
|---|---|
| Total length | 101 mm |
| Length of cut | 28 mm |
Show UNSPSC/ECL@SS
£ 24.42 excl. VAT
/ Each
£ 29.30 incl. VAT
- Usually arrives within 14 working days