Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-9.78 REAMING TOOLS HSS/-CO 5073058
TITEX F1352HUN-9.78 REAMING TOOLS HSS/-CO 5073058
Machine reamer in HSS
References
walter titex:
F1352HUN-9.78
rubix:
356A9483
manufacturer :
5073058
ean:
4031132143941
Technical specifications
Nominal diameter (metric)
9.78
mm
Total length
133
mm
Length of cut
38
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-9.78 REAMING TOOLS HSS/-CO 5073058
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
9.78
mm
Total length
133
mm
Length of cut
38
mm
Body material
HSS-E
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.00
excl. VAT
/
Each
£
68.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00490 008.500 NC MACHINE REAMERS HSS-E
DOR CARBIDE REAMER 30.0
TITEX F1352HUN-3.44 REAMING TOOLS HSS/-CO 5072386
TITEX F1352HUN-2.34 REAMING TOOLS HSS/-CO 5072276
TITEX F1352HUN-9.43 REAMING TOOLS HSS/-CO 5073023
DOR CARBIDE REAMER 3.02
TITEX F1352HUN-8.43 REAMING TOOLS HSS/-CO 5072923
TITEX F1352HUN-8.53 REAMING TOOLS HSS/-CO 5072933
TITEX F1352HUN-2.89 REAMING TOOLS HSS/-CO 5072331
GUHRING 00405 003.000 MACHINE REAMERS HSS-E
TITEX F1352HUN-11.13 REAMING TOOLS HSS/-CO 5072154
TITEX F1352HUN-3.18 REAMING TOOLS HSS/-CO 5072360
TITEX F1352HUN-11.94 REAMING TOOLS HSS/-CO 5072235
TITEX F1352HUN-2.68 REAMING TOOLS HSS/-CO 5072310
TITEX F1352HUN-7.82 REAMING TOOLS HSS/-CO 5072862