Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1342-1.2 REAMING TOOLS HSS/-CO 5071697
TITEX F1342-1.2 REAMING TOOLS HSS/-CO 5071697
HSS machine drill Walter Titex
References
walter titex:
F1342-1.2
rubix:
356A8355
manufacturer :
5071697
ean:
4031132185675
Technical specifications
Nominal diameter (metric)
1.2
mm
Total length
40
mm
Length of cut
7.5
mm
Product details
Technical specifications
Product details : TITEX F1342-1.2 REAMING TOOLS HSS/-CO 5071697
Technical specifications
Attributes
Nominal diameter (metric)
1.2
mm
Total length
40
mm
Length of cut
7.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.00
excl. VAT
/
Each
£
28.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-7.68 REAMING TOOLS HSS/-CO 5072848
TITEX F1352HUN-8.44 REAMING TOOLS HSS/-CO 5072924
TITEX F1352HUN-9.77 REAMING TOOLS HSS/-CO 5073057
TITEX F1352HUN-5.72 REAMING TOOLS HSS/-CO 5072652
TITEX F1352HUN-3.26 REAMING TOOLS HSS/-CO 5072368
TITEX F1352HUN-3.95 REAMING TOOLS HSS/-CO 5072437
TITEX F1352HUN-9.88 REAMING TOOLS HSS/-CO 5073068
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 26.0 MM 869732
TITEX F1352HUN-2.19 REAMING TOOLS HSS/-CO 5072261
TITEX F1352HUN-9.67 REAMING TOOLS HSS/-CO 5073047
TITEX F1352HUN-5.12 REAMING TOOLS HSS/-CO 5072554
TITEX F1342-1.5 REAMING TOOLS HSS/-CO 5071700
DORMER B1703.01 REAMER 3.01 MM 5986842
TITEX F1352HUN-10.28 REAMING TOOLS HSS/-CO 5072069
DORMER B10116.5 REAMER 16.50 MM 5986529