Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H302211-16 MILLING CUTTERS SOLID CARBIDE 5081969
WALTERPROT H302211-16 MILLING CUTTERS SOLID CARBIDE 5081969
Solid carbide miller Walter Prototyp
References
walter prototyp:
H302211-16
rubix:
357A4381
manufacturer :
5081969
ean:
4042446059491
Technical specifications
Diameter
16
mm
Tail diameter
16
mm
Product details
Technical specifications
Product details : WALTERPROT H302211-16 MILLING CUTTERS SOLID CARBIDE 5081969
Technical specifications
Attributes
Diameter
16
mm
Tail diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
202.32
excl. VAT
/
Each
£
242.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2F342-1588-076-PDP2BM SC MILLING CM PLURA 2 8351782
CUTLINE VARICUT 6MM 1.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
CUTLINE 893229 5MM CARBIDE END MILL 2FLT CUPP WELDON
DORMER S22910.0 DRILL 10.00 MM 6706526
SANDVIK 1P240-1270-XA1630 SC MILLING CM PLURA 1 7045752
SANDVIK 1K223-0500-NA H10F DURA SOLID CARBIDE END MILL 8386286
MITSUBCARB MPXLRBD0300R010N180 ENDMILL COATED MSTAR 90043386
SANDVIK R216.24-20050OCK44P 1620 5847792
DORMER S26218.0XR2.0 6706965
SANDVIK 1K233-1200-100-NB H10F DURA SOLID CARBIDE END MILL 8386846
DORMER S813HA4.5 DRILL 4.50 MM 5983637
CUTLINE 855662 2FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM MM
DORMER S5234.0XR0.5XD6 6706734
SANDVIK 316-16BM210-16080G 1730 7611746
CUTLINE 2FLUT CARBID END MILL LONG SER STR SHANK ALUMINIUM MM18 843473