Solid carbide miller Dormer
Diameter | 18 mm |
---|---|
Total length | 92 mm |
Length of cut | 38 mm |
Diameter | 18 mm |
---|---|
Total length | 92 mm |
Length of cut | 38 mm |
Number of teeth | 4 |
Tail diameter | 18 mm |
Type of tail | cylindrical |
Body material | carbide |
Usually arrives within 14 working days