Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTERPROT 21361-M42X1.5 HAND- AND MACHINE TAPS HSS/-E 5077491
WALTERPROT 21361-M42X1.5 HAND- AND MACHINE TAPS HSS/-E 5077491
Machine thread-cutter Walter Prototyp
References
walter prototyp:
21361-M42X1.5
rubix:
357A4049
manufacturer :
5077491
ean:
4042446019877
Technical specifications
Threading diameter
42
mm
Total length
24
mm
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT 21361-M42X1.5 HAND- AND MACHINE TAPS HSS/-E 5077491
Technical specifications
Attributes
Threading diameter
42
mm
Total length
24
mm
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
460.13
excl. VAT
/
Each
£
552.16
incl. VAT
Usually arrives within 14 working days
Select variants (51)
Add to cart
Check our products from related categories
SANDVIK T200-XM171DA-M10B110 COROTAP OPTIMIZED FOR VERSATILITY 8248445
DORMER E295M12 6305763
DORMER E501M20NO2 TAP M20 X 2.50 MM 5977129
DORMER E513M7X.75NO2 TAP M7 X 0.75 MM 5977114
WALTERPROT TC216-M2-C0-WY80AA MACHINE TAP 7606188
GUHRING 00833 018.007 MACHINE TAPS 9008330180070
WALTERPROT P22509-UNC5/16 TAPS HSS-E X PERT 6244706
SANDVIK T300-SD100DI-5/16D150 COROTAP 7382652
SANDVIK T300-XM100DB-M10X075C150 COROTAP OPTIMIZED VERSATILITY 6635243
DORMER E299M16X1.0 6290596
WALTER P23519-UNF6 TAPS HSS-E X PERT 6244740
SANDVIK T200-XM100DB-M8X075C150 COROTAP OPTIMIZED VERSATILITY 6635060
SANDVIK T300-XM100IA-M8C150 COROTAP OPTIMIZED FOR VERSATILITY 8248240
WALTERPROT P20360-M39 TAPS HSS-E X PERT 6149235
SANDVIK T200-SD100AF-1/2D115 COROTAP 6423888