SANDVIK T200-SD100AF-1/2D115 COROTAP 6423888
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T200-SD100AF-1/2D115
Rubix:320A1418
Manufacturer :6423888



Product details : SANDVIK T200-SD100AF-1/2D115 COROTAP 6423888
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Thread depth | 23 mm |
| Angle of helix | 0 ° |
| Total length | 110 mm |
| Body material | non-metallic and other materials |
| Threading | 1/2-20 |
| No. of threads per inch | 20 |
Show UNSPSC/ECL@SS
£ 129.25 excl. VAT
/ Each
£ 155.10 incl. VAT
- Usually arrives within 14 working days
