Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H3127116-5 MILLING CUTTERS SOLID CARBIDE 5082820
WALTERPROT H3127116-5 MILLING CUTTERS SOLID CARBIDE 5082820
Solid carbide miller Walter Prototyp
References
walter prototyp:
H3127116-5
rubix:
357A4443
manufacturer :
5082820
ean:
4042446067571
Technical specifications
Diameter
5
mm
Total length
57
mm
Length of cut
10
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H3127116-5 MILLING CUTTERS SOLID CARBIDE 5082820
Technical specifications
Attributes
Diameter
5
mm
Total length
57
mm
Length of cut
10
mm
Tail diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.40
excl. VAT
/
Each
£
80.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER S26220.0XR0.5 6706968
SANDVIK R215.3G-16030-AC32H1610 SC MILLING CM PLURA 2 5742648
DORMER S90310.0 DRILL 10.00 MM 5983055
SANDVIK 1K365-0500-050-XC 1730 DURA SOLID CARBIDE END MILL 8213590
SANDVIK 2P051-0600-OA O10A 7254428
DORMER P83312.7X6.0 BURR 12.70 MM X 6.00 MM 6814207
SANDVIK 1K377-1200-100-XD1730 SC MILLING CM PLURA 1
SANDVIK 2P342-2500-CMBM2CM SC MILLING CM PLURA 2 8352832
DORMER S52310.0XR1.5 6706749
SANDVIK 2S440-1270-228-SD1725 SC MILLING CM PLURA 2 7858296
SANDVIK 2F440-1905-076ASD1725 SC MILLING CM PLURA 2 7858320
SANDVIK R216.34-12030-BC26B1620 SC MILLING CM PLURA 2 5743320
SANDVIK R216.44-12030-AI12G 1610 5743553
SANDVIK 1K377-1600-300-XD 1730 DURA SOLID CARBIDE END MILL 8213674
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SERIES WELDON SHANK MM 5 862683