Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER P83312.7X6.0 BURR 12.70 MM X 6.00 MM 6814207
DORMER P83312.7X6.0 BURR 12.70 MM X 6.00 MM 6814207
Solid carbide miller Dormer
References
dormer:
P83312.7X6.0
rubix:
2578993
ean:
7320760688489
Technical specifications
Diameter
12.7
mm
Total length
25
mm
Length of cut
70
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER P83312.7X6.0 BURR 12.70 MM X 6.00 MM 6814207
Technical specifications
Attributes
Diameter
12.7
mm
Total length
25
mm
Length of cut
70
mm
Tail diameter
6
mm
Type of tail
cylindrical
Body material
carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.02
excl. VAT
/
Each
£
39.62
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE VARICUT 12MM 2.5R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK R2163414050BC26P1640 COROMILL
SANDVIK 2P370-1270-PB1740 SC MILLING CM PLURA 2 6870035
SANDVIK 1P240-0350-XA 1630 6259731
SANDVIK 1P220-1270-XA1630 SC MILLING CM PLURA 1 7045776
SANDVIK 2F440-0953-152ASD1725 SC MILLING CM PLURA 2 7858310
MITSUBCARB MPXLRBD0300R010N240 ENDMILL COATED MSTAR 90042837
SANDVIK R216.23-05050CAK13H 1620 5742926
MITSUBCARB MPXLRBD0600R030N480 ENDMILL COATED MSTAR 90042867
SANDVIK R216.25-25050ICK54P1620 SC MILLING CM PLURA 2 5742929
CUTLINE VARICUT 10MM CARBIDE UNEQUAL HELIX END MILL SQ END CNR CHAMFER
DORMER S5313.0XD6 6706475
SANDVIK 2F340-0635-076-SC1745 SC MILLING CM PLURA 2 7419194
SANDVIK 1P231-0318-XA1630 SC MILLING CM PLURA 1 7045724
CUTLINE 893300 D.4 R0.5 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON