DORMER S26220.0XR0.5 6706968


Solid carbide miller Dormer

References
dormer:S26220.0XR0.5
rubix:376A3811
ean:7320760685174
End Mill 20.0XR0.5 Dormer
brand logo
Technical specifications
Diameter20 mm
Total length104 mm
Length of cut38 mm
See all Specifications

Product details : DORMER S26220.0XR0.5 6706968


Technical specifications


Attributes
Diameter20 mm
Total length104 mm
Length of cut38 mm
Number of teeth4
Tail diameter20 mm
Type of tailCylindrical
Body materialCarbide
Show UNSPSC/ECL@SS
£ 257.60 excl. VAT
/ Each
£ 309.12 incl. VAT
  • Usually arrives within 14 working days