DORMER S52310.0XR1.5 6706749


Solid carbide miller Dormer

References
dormer:S52310.0XR1.5
rubix:376A3859
ean:7320760682982
End Mill 10.0XR1.5
brand logo
Technical specifications
Diameter10 mm
Total length70 mm
Length of cut22 mm
See all Specifications

Product details : DORMER S52310.0XR1.5 6706749


Technical specifications


Attributes
Diameter10 mm
Total length70 mm
Length of cut22 mm
Number of teeth4
Tail diameter10 mm
Type of tailHA
Body materialCarbide
Show UNSPSC/ECL@SS
£ 80.50 excl. VAT
/ Each
£ 96.60 incl. VAT
  • Usually arrives within 14 working days