Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H3127116-9 MILLING CUTTERS SOLID CARBIDE 5082823
WALTERPROT H3127116-9 MILLING CUTTERS SOLID CARBIDE 5082823
Solid carbide miller Walter Prototyp
References
walter prototyp:
H3127116-9
rubix:
357A4446
manufacturer :
5082823
ean:
4042446067601
Technical specifications
Diameter
9
mm
Total length
72
mm
Length of cut
16
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H3127116-9 MILLING CUTTERS SOLID CARBIDE 5082823
Technical specifications
Attributes
Diameter
9
mm
Total length
72
mm
Length of cut
16
mm
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
118.95
excl. VAT
/
Each
£
142.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2F440-1000-050ASD1725 SC MILLING CM PLURA 2 7858275
SANDVIK 1K233-0300-NA H10F DURA SOLID CARBIDE END MILL 8386785
SANDVIK 2S340-1200-200-MA1640 SC MILLING CM PLURA 2 6260171
SANDVIK R2163408050BC19P1640 COROMILL
SANDVIK 2F340-1905-228CSC1745 SC MILLING CM PLURA 2 7419244
SANDVIK R216.62-03030-AO04G1610 SC MILLING CM PLURA 2 5743571
SANDVIK 2S342-0953-152CMBM2CM SC MILLING CM PLURA 2 8352880
SANDVIK 1K223-0200-NG H10F DURA SOLID CARBIDE END MILL 8412529
SANDVIK 1K333-0500-XA 1730 DURA SOLID CARBIDE END MILL 8213459
SANDVIK 1K334-0800-100-XD 1730 DURA SOLID CARBIDE END MILL 8213489
DORMER S812HA14.0 DRILL 14.00 MM 5983503
DORMER P80712.7X6.0 BURR 12.70 MM X 6.00 MM 6814128
SANDVIK R215.H4-12050DAK08P1620 SC MILLING CM PLURA 2 5847803
SANDVIK 2P123-1600-NGH10F SC MILLING CM PLURA 2 6260015
DORMER S5291.5 6706499