Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H302711-16 MILLING CUTTERS SOLID CARBIDE 5082136
WALTERPROT H302711-16 MILLING CUTTERS SOLID CARBIDE 5082136
Solid carbide miller Walter Prototyp
References
walter prototyp:
H302711-16
rubix:
357A4406
manufacturer :
5082136
ean:
4042446061241
Technical specifications
Diameter
16
mm
Total length
92
mm
Length of cut
26
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H302711-16 MILLING CUTTERS SOLID CARBIDE 5082136
Technical specifications
Attributes
Diameter
16
mm
Total length
92
mm
Length of cut
26
mm
Tail diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
202.32
excl. VAT
/
Each
£
242.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2F440-1905-304ASD1725 SC MILLING CM PLURA 2 7858323
SANDVIK 1P222-0318-XA1630 SC MILLING CM PLURA 1 7045740
DORMER P807C3.0X3.0 BURR 3.00 MM X 3.00 MM 6814130
SANDVIK 2P342-2500-PBP2BM SC MILLING CM PLURA 2 8351858
5621082 EC060B16-4C06R0.5 IC900 END MILL
DORMER S71420.0 DRILL 20.00 MM 6706626
CUTLINE 893408 20MM CARBIDE END MILL FOR ALUMINIUM 2FLT WELDON
SANDVIK RA215.24-0650BAK18L1620 SC MILLING CM PLURA 2 5739959
DORMER S812HA2.0 DRILL 2.00 MM 5983509
SANDVIK 1P260-0318-XA1620 SC MILLING CM PLURA 1 7045732
DORMER S802HB2.0 DRILL 2.00 MM 5983439
DORMER S803HA18.0 DRILL 18.00 MM 5983363
DORMER S802HA2.5 DRILL 2.50 MM 5983408
CUTLINE 893328 16MM BALL NOSE CARBIDE END MILL 2FLT CUPP S/S
DORMER S5295.0XD5 6706506