Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P260-0318-XA1620 SC MILLING CM PLURA 1 7045732
SANDVIK 1P260-0318-XA1620 SC MILLING CM PLURA 1 7045732
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P260-0318-XA 1620
rubix:
318A3206
manufacturer :
7045732
ean:
7323221046262
Product details
Technical specifications
Product details : SANDVIK 1P260-0318-XA1620 SC MILLING CM PLURA 1 7045732
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.47
excl. VAT
/
Each
£
34.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2F342-0635-038-PDP2BM SC MILLING CM PLURA 2 8351751
DORMER P803C9.6X6.0 BURR 9.60 MM X 6.00 MM 6814108
SANDVIK 1K233-1600-200-NB H10F DURA SOLID CARBIDE END MILL 8386852
SANDVIK R216.42-01030-JC10G 1700 5963289
CUTLINE 893314 D.16 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
SANDVIK 2F340-0953-076-SC1745 SC MILLING CM PLURA 2 7419196
SANDVIK 2S342-0600-050-PBP2BM SC MILLING CM PLURA 2 8351869
DORMER S22714.0 6706824
SANDVIK R216.24-16050IAK32P1620 SC MILLING CM PLURA 2 5743060
ROEBUCK CH102 VARI PITCH HOLE SAW 102MM
SANDVIK R216.53-08040RAL15G1630 SC MILLING CM PLURA 2 5743591
SANDVIK 1B240-1200-XA 1630 DURA SOLID CARBIDE END MILL 6259464
SANDVIK 1K233-1000-NB H10F DURA SOLID CARBIDE END MILL 8386790
SANDVIK 316-16SM645-16004K1730 SOLID CARBIDE HEADS 7611774
CUTLINE 893449 D.16 R3.0 CARB. END MILL FOR ALU - Z3 RADIUS CORNER STR