Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTERPROT 80410-M10 TAPS SOLID CARBIDE 5079752
WALTERPROT 80410-M10 TAPS SOLID CARBIDE 5079752
Machine thread-cutter Walter Prototyp
References
walter prototyp:
80410-M10
rubix:
357A4359
manufacturer :
5079752
ean:
4042446043346
Technical specifications
Threading diameter
10
mm
Type
Metric blind bores
With cooling spray
No
Product details
Technical specifications
Product details : WALTERPROT 80410-M10 TAPS SOLID CARBIDE 5079752
Technical specifications
Attributes
Threading diameter
10
mm
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
469.20
excl. VAT
/
Each
£
563.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 01871 010.000 MACHINE TAPS 9018710100000
DORMER HSS TAP M3 E237M3
DORMER E513M10X1.25NO6 TAP M10 X 1.25 MM 5976828
GUHRING 00815 005.000 MACHINE TAPS HSS-E
DORMER E250M10 TAP M10 X 1.50 MM 5975925
SANDVIK T300-XM171DA-M12B110 COROTAP OPTIMIZED FOR VERSATILITY 8248477
SANDVIK T200-PM100DA-M3P1PM COROTAP 8060158
WALTERPROT 21361-M52X1.5 HAND- AND MACHINE TAPS HSS/-E 5077502
DORMER EX00M12 TAP M12 X 1.75 MM 5973611
SANDVIK T300-MM100JA-M3B115 COROTAP 8248722
GUHRING 00830 024.008 MACHINE TAPS 9008300240080
SANDVIK T300-XM100DB-M8X100 C150 6539163
SANDVIK T300-XM100DA-M6B125 COROTAP OPTIMIZED FOR VERSATILITY 8248831
GUHRING 00889 004.000 MACHINE TAPS 9008890040000
GUHRING 00827 026.007 MACHINE TAPS 9008270260070