Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H8015828-4-0.4-16 ADVANCED MILLING CUTTER 5150864
WALTERPROT H8015828-4-0.4-16 ADVANCED MILLING CUTTER 5150864
Solid carbide miller Walter Prototyp
References
walter prototyp:
H8015828-4-0.4-16
rubix:
355A7879
manufacturer :
5150864
ean:
4042446143619
Technical specifications
Diameter
4
mm
Total length
72
mm
Length of cut
4
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H8015828-4-0.4-16 ADVANCED MILLING CUTTER 5150864
Technical specifications
Attributes
Diameter
4
mm
Total length
72
mm
Length of cut
4
mm
Tail diameter
6
mm
Type of tail
Cylindrical
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.20
excl. VAT
/
Each
£
161.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 893430 20MM CARBIDE END MILL FOR ALUMINIUM 3 FLT WELDON
CUTLINE 893342 D.4 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP STRAIGHT
CUTLINE 893348 D.16 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP STRAIGH
SANDVIK 2S340-0600-050-MA 1640 6260163
SANDVIK 2B320-0800-NG H10F PLURA SOLID CARBIDE END MILL 6261145
SANDVIK 2F340-1905-228CSC1745 SC MILLING CM PLURA 2 7419244
SANDVIK 1K233-0300-NA H10F DURA SOLID CARBIDE END MILL 8386785
DORMER S5016.0 S501 6.00 SLOT DRILL 5983168
SANDVIK 2F340-3175-304-SC1745 SC MILLING CM PLURA 2 7419218
CUTLINE 855691 3 FLUT CARBID END MILL STD SER WELDON SHNK ALUMINIUM MM
SANDVIK R2162420050IAK38P1630 COROMILL
CUTLINE VARICUT 12MM 1.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK 1K253-1000-NB H10F DURA SOLID CARBIDE END MILL 8389107
SANDVIK R215.34C10040-DC22K1640 SC MILLING CM PLURA 2 5742593
DORMER S94412.0 END MILL 12.00 MM 5982867