Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5016.0 S501 6.00 SLOT DRILL 5983168
DORMER S5016.0 S501 6.00 SLOT DRILL 5983168
Solid carbide miller Dormer
References
dormer:
S5016.0
rubix:
293A7490
ean:
7320760342459
Technical specifications
Diameter
6
mm
Total length
57
mm
Length of cut
10
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5016.0 S501 6.00 SLOT DRILL 5983168
Technical specifications
Attributes
Diameter
6
mm
Total length
57
mm
Length of cut
10
mm
Number of teeth
2
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.91
excl. VAT
/
Each
£
59.89
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1K334-0800-XB 1730 DURA SOLID CARBIDE END MILL 8213509
SANDVIK 1K354-1200-200-XD 1730 DURA SOLID CARBIDE END MILL 8213532
DREMEL ENGRAVING CUTTER 105 0.8MM 26150105JA PACK OF 3
SANDVIK 1K357-0800-200-XD 1730 DURA SOLID CARBIDE END MILL 8213646
CUTLINE 893371 4MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON
SANDVIK 1K223-2500-400-NH H10F DURA SOLID CARBIDE END MILL 8412625
SANDVIK 1K223-0300-020-NG H10F DURA SOLID CARBIDE END MILL 8412592
DORMER P8213.0X3.0 BURR 3.00 MM X 3.00 MM 6814182
SANDVIK 2S342-1000-050CMBM2CM SC MILLING CM PLURA 2 8352882
CUTLINE VARICUT 6MM 1.5R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK 1K223-2000-NB H10F DURA SOLID CARBIDE END MILL 8386782
DORMER S5233.0XR0.3XD6 6706729
SANDVIK 2P210-0300-NCN20C SC MILLING CM PLURA 2 6260051
DORMER S802HB8.0 DRILL 8.00 MM 5983294
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - STRAIGHT SHANK MM 8 862577