Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H311801-2.5 MILLING CUTTERS SOLID CARBIDE 5082563
WALTERPROT H311801-2.5 MILLING CUTTERS SOLID CARBIDE 5082563
Solid carbide miller Walter Prototyp
References
walter prototyp:
H311801-2.5
rubix:
357A4434
manufacturer :
5082563
ean:
4042446121921
Technical specifications
Diameter
2
mm
Total length
50
mm
Length of cut
3
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H311801-2.5 MILLING CUTTERS SOLID CARBIDE 5082563
Technical specifications
Attributes
Diameter
2
mm
Total length
50
mm
Length of cut
3
mm
Tail diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.07
excl. VAT
/
Each
£
49.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 862869 2FLUT CARBID END MILL STD SER STR SHNK ALUMINIUM ZIRKO
SANDVIK 316-12FM650-12000L 1730 7611722
CUTLINE 2 FLUTE CARBIDE END MILL STD STR SHANK ALUMINIUM MM 20 843394
R2162712-SVIK T-MAX DRILLING EM W
DOR S813HA 2.5MM 3FLT SHRT LTH SPECTRUM ALN CTD
SANDVIK 1K357-1200-100-XD 1730 DURA SOLID CARBIDE END MILL 8213650
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SER WELDON SHANK MM 12 862639
SANDVIK R215.H4-12050DAC08P1620 SC MILLING CM PLURA 2 5742572
DORMER S812HB3.5 DRILL 3.50 MM 5983574
SANDVIK 1K354-1000-100-XD 1730 DURA SOLID CARBIDE END MILL 8213529
CUTLINE 3 FLUT CARBID END MILL SHRT SER WELDON SHANK OZMA MM 1 862655
GUHRING 05582 010.000 END MILL SOLID CARBIDE 10.000MM H10 TYPE N FIRE
SANDVIK R216.42-05030-AK06G1620 SC MILLING CM PLURA 2 5743412
SANDVIK 2P342-0600-CMBM2CM SC MILLING CM PLURA 2 8351750
SANDVIK 2F380-1270-076ASD1745 SC MILLING CM PLURA 2 7963642