Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F380-1270-076ASD1745 SC MILLING CM PLURA 2 7963642
SANDVIK 2F380-1270-076ASD1745 SC MILLING CM PLURA 2 7963642
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F380-1270-076ASD 1745
rubix:
318A7804
manufacturer :
7963642
ean:
7323225532662
Product details
Technical specifications
Product details : SANDVIK 2F380-1270-076ASD1745 SC MILLING CM PLURA 2 7963642
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
285.08
excl. VAT
/
Each
£
342.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1K232-0600-XB 1730 DURA SOLID CARBIDE END MILL 8213424
SANDVIK 2F440-1905-228ASD1725 SC MILLING CM PLURA 2 7858322
DORMER S803HB14.0 DRILL 14.00 MM 5982525
SANDVIK R216.34-05030-AS09N1620 SC MILLING CM PLURA 2 5743261
WALTER H8E11118-E16-16 CONEFIT MILLING CUTTERS 5627129
SANDVIK 2B320-0500-NGH10F SC MILLING CM PLURA 2 6261143
SANDVIK R216.42-01030-JC10G 1700 5963289
SANDVIK 2S342-1270-076-PBP2BM SC MILLING CM PLURA 2 8351915
SANDVIK 316-12SM450-12030P1730 SOLID CARBIDE HEADS 7611736
CUTLINE 893304 D.6 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
DORMER S2254.0 END MILL 4.00 MM 6706800
SANDVIK 1K223-1200-100-NH H10F DURA SOLID CARBIDE END MILL 8412608
GUHRING 03679 000.500 BALL-NOSE CUTTERS SOLID CARBIDE
CUTLINE 893234 16MM CARBIDE END MILL 2FLT CUPP WELDON
SANDVIK R216.42-00330-FC03G1700 SC MILLING CM PLURA 2 5963262