Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H302611-2 MILLING CUTTERS SOLID CARBIDE 5082066
WALTERPROT H302611-2 MILLING CUTTERS SOLID CARBIDE 5082066
Solid carbide miller Walter Prototyp
References
walter prototyp:
H302611-2
rubix:
357A4383
manufacturer :
5082066
ean:
4042446060510
Technical specifications
Diameter
2
mm
Total length
57
mm
Length of cut
6
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H302611-2 MILLING CUTTERS SOLID CARBIDE 5082066
Technical specifications
Attributes
Diameter
2
mm
Total length
57
mm
Length of cut
6
mm
Tail diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.98
excl. VAT
/
Each
£
50.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER S803HA3.8 DRILL 3.80 MM 5983402
DORMER S813HA6.0 DRILL 6.00 MM 5983641
DORMER S94420.0 END MILL 20.00 MM 5982901
DORMER P8096.3X3.0 BURR 6.30 MM X 3.00 MM 6814136
MITSUBCARB MPXLRBD0300R020N240 ENDMILL COATED MSTAR 90042841
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SER WELDON SHANK MM 10 862638
SANDVIK 2P340-1400-PB 1630 6260110
WALTERPROT MC232-20.0W3B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022552
WALTERPROT MC232-20.0W4B200C-WJ30ED SC MILLING CUTTERS PERFORM 7568738
SANDVIK 1K223-1000-NB H10F DURA SOLID CARBIDE END MILL 8386289
SANDVIK R216.36-16045ICC32K 1640 SOLID CARBIDE END MILL 5847797
CUTLINE VARICUT 10MM 1.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
WALTERPROT MC232-12.0W4B080C-WJ30ED SC MILLING CUTTERS PERFORM 7568724
DORMER S94412.0 END MILL 12.00 MM 5982867
DORMER P82516.0X6.0 BURR 16.00 MM X 6.00 MM 6814201