SANDVIK 2P340-1400-PB 1630 6260110


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2P340-1400-PB1630
rubix:288A3882
manufacturer :6260110
brand logo
brand logo
Technical specifications
Diameter14 mm
Total length83 mm
Length of cut26 mm
See all Specifications

Product details : SANDVIK 2P340-1400-PB 1630 6260110


Technical specifications


Attributes
Diameter14 mm
Total length83 mm
Length of cut26 mm
Number of teeth4
Tail diameter14 mm
Angle of helix37 °
Type of tailWELDON
Show UNSPSC/ECL@SS
£ 208.08 excl. VAT
/ Each
£ 249.70 incl. VAT
  • Usually arrives within 14 working days