Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5218.0XR0.5 6706677
DORMER S5218.0XR0.5 6706677
Solid carbide miller Dormer
References
dormer:
S5218.0XR0.5
rubix:
376A3826
ean:
7320760682265
Technical specifications
Diameter
8
mm
Total length
64
mm
Length of cut
9
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5218.0XR0.5 6706677
Technical specifications
Attributes
Diameter
8
mm
Total length
64
mm
Length of cut
9
mm
Number of teeth
4
Tail diameter
8
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.15
excl. VAT
/
Each
£
84.18
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
DORMER S7393.0 S739 3.00 CARBIDE CHAMFER SLOT DRILL 6706886
CUTLINE 833142 4VARI CARBIDFLUT ENDMLL STR SHNK SPCL AERCORN RAD OZMXM
SANDVIK 2P170-0200-NAH10F SC MILLING CM PLURA 2 6260036
SANDVIK 2F341-1600-200-SC1710 SC MILLING CM PLURA 2 7419261
SANDVIK 2B230-0600-NAN20C SC MILLING CM PLURA 2 6259971
WALTERPROT H302711-6 MILLING CUTTERS SOLID CARBIDE 5082124
DORMER S26214.0XR2.0 6706953
SANDVIK 2P232-0200-NAH10F SC MILLING CM PLURA 2 6260082
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SER WELDON SHANK MM 12 862639
CUTLINE UK-OEMSC212 OEMSC212 12MM CARBIDE 2FL SLOT DRILL ALCRN
DORMER S74020.0 6706903
WALTERPROT H404691-3-15 ADVANCED MILLING CUTTER 5150623
SANDVIK 1K233-1200-100-NB H10F DURA SOLID CARBIDE END MILL 8386846
DORMER P8176.0X6.0 COUNTERSINK 6.00 MM X 6.00 MM 6814173
SANDVIK R216.42-02530-AK30G1620 SC MILLING CM PLURA 2 5743423