Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H302914-20 MILLING CUTTERS SOLID CARBIDE 5082296
WALTERPROT H302914-20 MILLING CUTTERS SOLID CARBIDE 5082296
Solid carbide miller Walter Prototyp
References
walter prototyp:
H302914-20
rubix:
357A4425
manufacturer :
5082296
ean:
4042446062231
Technical specifications
Diameter
20
mm
Total length
104
mm
Length of cut
32
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H302914-20 MILLING CUTTERS SOLID CARBIDE 5082296
Technical specifications
Attributes
Diameter
20
mm
Total length
104
mm
Length of cut
32
mm
Tail diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
328.38
excl. VAT
/
Each
£
394.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WALTERPROT H4180378-16 MILLING CUTTERS SOLID CARBIDE 5588273
DORMER S802HA7.0 DRILL 7.00 MM 5983467
SANDVIK R216.24-06050CAK13P1620 SC MILLING CM PLURA 2 5742899
SANDVIK 2P170-0900-NAH10F SC MILLING CM PLURA 2 6260044
SANDVIK 1K377-2000-300-XD 1730 DURA SOLID CARBIDE END MILL 8213676
SANDVIK 1P231-0900-XB1630 SC MILLING CM PLURA 1 6259710
CUTLINE 893354 D.6 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP WELDON S
DORMER S26216.0XR2.0 6706958
CUTLINE 893418 16MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/S
CUTLINE 893341 D.3 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP STRAIGHT
SANDVIK R216.24-20050GCL44P 1620 5847659
DORMER S26220.0XR2.5 6706971
SANDVIK RA215.28-4850DAK36L1620 SC MILLING CM PLURA 2 5739282
SANDVIK 1K377-1000-200-XD 1730 DURA SOLID CARBIDE END MILL 8213668
SANDVIK 2P170-0500-NA H10F END MILL 6260040