SANDVIK 2P170-0500-NA H10F END MILL 6260040


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2P170-0500-NAH10F
rubix:258A3207
manufacturer :6260040
brand logo
brand logo
Technical specifications
Diameter5 mm
Total length60 mm
Length of cut20 mm
See all Specifications

Product details : SANDVIK 2P170-0500-NA H10F END MILL 6260040


Technical specifications


Attributes
Diameter5 mm
Total length60 mm
Length of cut20 mm
Number of teeth2
Tail diameter5 mm
Angle of helix25 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 68.40 excl. VAT
/ Each
£ 82.08 incl. VAT
  • Usually arrives within 14 working days