DORMER S26220.0XR2.5 6706971


Solid carbide miller Dormer

References
dormer:S26220.0XR2.5
rubix:376A3814
ean:7320760685204
End Mill 20.0XR2.5 Dormer
brand logo
Technical specifications
Diameter20 mm
Total length104 mm
Length of cut38 mm
See all Specifications

Product details : DORMER S26220.0XR2.5 6706971


Technical specifications


Attributes
Diameter20 mm
Total length104 mm
Length of cut38 mm
Number of teeth4
Tail diameter20 mm
Type of tailCylindrical
Body materialCarbide
Show UNSPSC/ECL@SS
£ 257.60 excl. VAT
/ Each
£ 309.12 incl. VAT
  • Usually arrives within 14 working days