References
Walter Titex:F3234-8
Rubix:356A9511
Manufacturer :5073217
EAN:4031132190242

Product details : TITEX F3234-8 REAMING TOOLS HSS/-CO 5073217
Technical specifications
Attributes
| Nominal diameter (metric) | 8 mm |
|---|---|
| Total length | 207 mm |
| Length of cut | 145 mm |
Show UNSPSC/ECL@SS
£ 70.75 excl. VAT
/ Each
£ 84.90 incl. VAT
- Usually arrives within 14 working days