Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-1.2 REAMING TOOLS HSS/-CO 5071961
TITEX F1352HUN-1.2 REAMING TOOLS HSS/-CO 5071961
Machine reamer in HSS
References
walter titex:
F1352HUN-1.2
rubix:
356A8544
manufacturer :
5071961
ean:
4031132135366
Technical specifications
Nominal diameter (metric)
1.2
mm
Total length
38
mm
Length of cut
7.5
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-1.2 REAMING TOOLS HSS/-CO 5071961
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
1.2
mm
Total length
38
mm
Length of cut
7.5
mm
Body material
HSS-E
Tail diameter
1.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.33
excl. VAT
/
Each
£
53.20
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-10.05 REAMING TOOLS HSS/-CO 5072046
TITEX F1352HUN-3.73 REAMING TOOLS HSS/-CO 5072415
TITEX F1352HUN-9.29 REAMING TOOLS HSS/-CO 5073009
TITEX F1352HUN-1.73 REAMING TOOLS HSS/-CO 5072014
DORMER B101 HSS MTS MACHINE REAMER SPIRAL FLUTES 18.0MM
TITEX F1352HUN-2.31 REAMING TOOLS HSS/-CO 5072273
TITEX F1352HUN-6.82 REAMING TOOLS HSS/-CO 5072762
DORMER B10123.0 REAMER 23.00 MM 5986568
TITEX F1342-3.6 REAMING TOOLS HSS/-CO 5071750
TITEX F1352HUN-4.16 REAMING TOOLS HSS/-CO 5072458
TITEX F1352HUN-6.46 REAMING TOOLS HSS/-CO 5072726
TITEX F1352HUN-10.83 REAMING TOOLS HSS/-CO 5072124
TITEX F1352HUN-1.89 REAMING TOOLS HSS/-CO 5072030
TITEX F1352HUN-10.95 REAMING TOOLS HSS/-CO 5072136
TITEX F1352HUN-1.84 REAMING TOOLS HSS/-CO 5072025