Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-4.17 REAMING TOOLS HSS/-CO 5072459
TITEX F1352HUN-4.17 REAMING TOOLS HSS/-CO 5072459
Machine reamer in HSS
References
walter titex:
F1352HUN-4.17
rubix:
356A8981
manufacturer :
5072459
ean:
4031132138336
Technical specifications
Nominal diameter (metric)
4.17
mm
Total length
75
mm
Length of cut
19
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-4.17 REAMING TOOLS HSS/-CO 5072459
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
4.17
mm
Total length
75
mm
Length of cut
19
mm
Body material
HSS-E
Tail diameter
4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.67
excl. VAT
/
Each
£
41.60
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-6.61 REAMING TOOLS HSS/-CO 5072741
TITEX F1352HUN-2.97 REAMING TOOLS HSS/-CO 5072339
TITEX F1352HUN-7.18 REAMING TOOLS HSS/-CO 5072798
TITEX F1352HUN-6.31 REAMING TOOLS HSS/-CO 5072711
TITEX F1352HUN-3.81 REAMING TOOLS HSS/-CO 5072423
DOR CARBIDE REAMER 5.02
TITEX F1352HUN-11.17 REAMING TOOLS HSS/-CO 5072158
DORMER B1703.98 REAMER 3.98 MM 5986867
TITEX F1352HUN-6.92 REAMING TOOLS HSS/-CO 5072772
TITEX F1342-5 REAMING TOOLS HSS/-CO 5071764
TITEX F1352HUN-3.28 REAMING TOOLS HSS/-CO 5072370
TITEX F1352HUN-5.53 REAMING TOOLS HSS/-CO 5072633
TITEX F1352HUN-11.3 REAMING TOOLS HSS/-CO 5072171
DORMER B10123.0 REAMER 23.00 MM 5986568
TITEX F1352HUN-10.57 REAMING TOOLS HSS/-CO 5072098