WALTERPROT 20167-M4 HAND- AND MACHINE TAPS HSS/-E 5075800
Hand- and machine taps
See technical informationReferences
Walter Prototyp:20167-M4
Rubix:357A3831
Manufacturer :5075800
EAN:4042446003630

Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : WALTERPROT 20167-M4 HAND- AND MACHINE TAPS HSS/-E 5075800
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Angle of helix | 40 ° |
| Total length | 3.4 mm |
Show UNSPSC/ECL@SS
£ 28.45 excl. VAT
/ Each
£ 34.14 incl. VAT
- Usually arrives within 14 working days