WALTERPROT P22569-UNC9/16 TAPS HSS-E X PERT 6244716
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:P22569-UNC9/16
Rubix:357A5766
Manufacturer :6244716
EAN:4042446238513

Technical specifications
| Threading | unc 9/16-12 |
|---|---|
| Threading diameter | 14.288 mm |
| Type | american through-bores |
Documents
Product details : WALTERPROT P22569-UNC9/16 TAPS HSS-E X PERT 6244716
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unc 9/16-12 |
|---|---|
| Threading diameter | 14.288 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 12.2 mm |
| Tail diameter | 11 mm |
| Square drive adapter | 9 mm |
| Thread depth | 20 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 110 mm |
| Body material | hss-e |
| Threading | unc 9/16 in - 12 |
| No. of threads per inch | 12 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 95.88 excl. VAT
/ Each
£ 115.06 incl. VAT
- Usually arrives within 14 working days