References
Walter Prototyp:P212608-M12X1
Rubix:276A3436
Manufacturer :6149311
EAN:4042446226565

Documents
Product details : WALTER P212608-M12X1 TAPS HSS-E X PERT 6149311
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | left |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 74.97 excl. VAT
/ Each
£ 89.96 incl. VAT
- Usually arrives within 14 working days