Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H8006428-2 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150835
WALTERPROT H8006428-2 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150835
Solid carbide miller Walter Prototyp
References
walter prototyp:
H8006428-2
rubix:
357A4689
manufacturer :
5150835
ean:
4042446144784
Product details
Technical specifications
Product details : WALTERPROT H8006428-2 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150835
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
143.35
excl. VAT
/
Each
£
172.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 893337 12MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDON
DORMER S2626.0XR0.5 END MILL 6.00 MM X 0.5 MM 6706932
SANDVIK 316-12SM450-12030P1730 SOLID CARBIDE HEADS 7611736
CUTLINE MULTI-CUT TOOL MULTI-FUNCTIONS SOLID CARBIDE 90DEG MM 8 863097
CUTLINE 862973 1MM 2FL CARBID BALLNOSE SLOTDRILL SHORT STR SHK OZMA
ROEBUCK 256048 VARI PITCH HOLE SAW 111MM
SANDVIK 1K334-1000-XB 1730 DURA SOLID CARBIDE END MILL 8213510
DORMER S5348.0 6706579
MITSUBCARB MPXLRBD0400R030N320 ENDMILL COATED MSTAR 90042859
DORMER S814HA5.0 END MILL 5.00 MM 5983591
CUTLINE UK-OEMSCBN206 OEMSCBN206 6MM CARBIDE 2FL B/NOSED ALCRN
DORMER S9445.0 END MILL 5.00 MM 5982915
GUHRING 03314 006.000 MILLS CARBIDE UNIVERS 9033140060000
SANDVIK 2P340-1800-PB1630 SC MILLING CM PLURA 2 6260112
CUTLINE CHAMFER MILLTOOL 90 SOLID CARBID MULTI FLUT OZMA MM 10 863070