Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE CHAMFER MILLTOOL 90 SOLID CARBID MULTI FLUT OZMA MM 10 863070
CUTLINE CHAMFER MILLTOOL 90 SOLID CARBID MULTI FLUT OZMA MM 10 863070
Chamfer milltool 90° - solid carbide - multi flute - ozma
References
giss cutline:
863070
rubix:
863070
ean:
3660338176913
Technical specifications
Diameter
10
mm
Total length
72
mm
Number of teeth
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE CHAMFER MILLTOOL 90 SOLID CARBID MULTI FLUT OZMA MM 10 863070
Chamfer milltool 90° - solid carbide - multi flute - ozma
Technical specifications
Attributes
Diameter
10
mm
Total length
72
mm
Number of teeth
6
Tail diameter
10
mm
Type of tail
WELDON
Coating
OZMA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.87
excl. VAT
/
Each
£
49.04
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
DORMER S9445.0 END MILL 5.00 MM 5982915
SANDVIK 1K334-0400-050-XC 1730 END MILL 8213482
SANDVIK RA216.24-4850DAK24H1620 SC MILLING CM PLURA 2 5739936
SANDVIK 1P231-1500-XA1630 SC MILLING CM PLURA 1 6259688
SANDVIK 2P460-0952-NA1630 SC MILLING CM PLURA 2 6255705
SANDVIK R216.42-03030-AI03G SOLID CARBIDE BALL NOSE END MILL 5743516
SANDVIK 2F380-1588-228ASD1745 SC MILLING CM PLURA 2 7963648
WALTER H4046918-1-2.5 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150644
SANDVIK R216.33-06030-BS07K 1640 PLURA SOLID CARBIDE END MILL 5743339
DORMER S812HA18.0 DRILL 18.00 MM 5983507
DORMER S26218.0XR1.0 6706964
SANDVIK 1P231-1400-XA1630 SC MILLING CM PLURA 1 6259682
DORMER S7638.0XR0.5 END MILL 8.00 MM X 0.5 MM 6706850
CUTLINE 893382 5MM CARBIDE END MILL FOR ALUMINIUM 1 FLUTE S/S
DORMER S813HA3.0 DRILL 3.00 MM 5983567