Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTER H8006428-5 ADVANCED MILLING CUTTERS 5150838
WALTER H8006428-5 ADVANCED MILLING CUTTERS 5150838
Solid carbide miller Walter Prototyp
References
walter prototyp:
H8006428-5
rubix:
276A2358
manufacturer :
5150838
ean:
4042446144814
Product details
Technical specifications
Product details : WALTER H8006428-5 ADVANCED MILLING CUTTERS 5150838
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
122.00
excl. VAT
/
Each
£
146.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R215.36-06050-AC13H1610 SC MILLING CM PLURA 2 5742826
SANDVIK R216.24-08050CCC19P 1620 5742879
WALTERPROT H901451-4 MILLING CUTTERS SOLID CARBIDE 5083994
CUTLINE UK-OEMSC401 OEMSC401 1MM CARBIDE 4FL END MILL ALCRN
DORMER S52518.0 6706818
SANDVIK 1B232-0159-XA1620 SC MILLING CM PLURA 1 6334841
SANDVIK 1K233-0400-050-NA H10F DURA SOLID CARBIDE END MILL 8386820
SANDVIK 316-10HM350-10015P1730 SOLID CARBIDE HEADS 7611690
MITSUBCARB MPXLRBD0200R030N200 ENDMILL COATED MSTAR 90042834
MITSUBCARB MPXLRBD0600R050N480 ENDMILL COATED MSTAR 90043396
SANDVIK 316-10SM450C10015P1730 SOLID CARBIDE HEADS 7611706
SANDVIK 1P251-0250-XA 1630 6259791
DORMER P8018.0X6.0 BURR 8.00 MM X 6.00 MM 6814049
DORMER S5315.0XD5 6706478
SANDVIK R216.42-06030-AP06G1620 SC MILLING CM PLURA 2 5743393