Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTER H602641-2 MILLING CUTTERS 5083386
WALTER H602641-2 MILLING CUTTERS 5083386
Solid carbide miller Walter Prototyp
References
walter prototyp:
H602641-2
rubix:
276A4254
manufacturer :
5083386
ean:
4042446071219
Product details
Technical specifications
Product details : WALTER H602641-2 MILLING CUTTERS 5083386
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.56
excl. VAT
/
Each
£
55.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R215.35-05050-AC13L1620 SC MILLING CM PLURA 2 5742819
CUTLINE UK-OEMSC301 OEMSC301 1MM CARBIDE 3FL SLOT DRILL ALCRN
CUTLINE 862981 12MM 2FL CARBID BALLNOSE SLOTDRILL SHORT STR SHK OZMA
SANDVIK R216.42-01030-AO10G 1620 5743390
SANDVIK 2S440-1588-152-SD1725 SC MILLING CM PLURA 2 7858299
DORMER S2338.0 6706561
SANDVIK R216.24-10050BCC22P 1620 PLURA SOLID CARBIDE END MILL 5742958
SANDVIK 2P170-1000-NAH10F SC MILLING CM PLURA 2 6260031
GUHRING 05735 004.000 END MILL SOLID CARBIDE 4MM TYPE N 6527L FIRE
DORMER S76612.0 END MILL 12.00 MM 6707011
DORMER S5238.0XR0.5 6706742
DORMER P82116.0X6.0 BURR 16.00 MM X 6.00 MM 6814187
WALTERPROT MC230-16.0A4B050C-WK40TF SC MILLING CUTTER 8002045
SANDVIK 2P342-0800-MBM2CM SC MILLING CM PLURA 2 8352517
SANDVIK R216.42-04030-AK05G 1620 5743507