Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT MC230-16.0A4B050C-WK40TF SC MILLING CUTTER 8002045
WALTERPROT MC230-16.0A4B050C-WK40TF SC MILLING CUTTER 8002045
Solid carbide miller Walter Prototyp
References
walter prototyp:
MC230-16.0A4B050C-WK40TF
rubix:
356A4724
manufacturer :
8002045
ean:
4042446314675
Technical specifications
Diameter
16
mm
Total length
92
mm
Length of cut
32
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT MC230-16.0A4B050C-WK40TF SC MILLING CUTTER 8002045
Technical specifications
Attributes
Diameter
16
mm
Total length
92
mm
Length of cut
32
mm
Number of teeth
4
Tail diameter
16
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
186.33
excl. VAT
/
Each
£
223.60
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2F340-1200-100CSC1745 SC MILLING CM PLURA 2 7419221
SANDVIK R216.T4-12030CAS16N 1620 5743028
SANDVIK 1P260-1600-XA 1620 6259817
SANDVIK 2S342-1000-050-PBP2BM SC MILLING CM PLURA 2 8351891
SANDVIK 1B240-0800-XA 1630 SOLID CARBIDE BALL NOSE END MILL 6259470
DORMER S90310.0 DRILL 10.00 MM 5983055
SANDVIK R216.42-12030-AS18G1700 SC MILLING CM PLURA 2 5963320
SANDVIK 2P440-0600-SD1725 SC MILLING CM PLURA 2 7858265
DORMER S5355.0 6706568
SANDVIK 1K334-0200-020-XC 1730 DURA SOLID CARBIDE END MILL 8213478
ISCAR ECA-H3 16-34/64C16CF-R02 CHATTERFREE END MILL
CUTLINE 893446 D.12 R3.0 CARB. END MILL FOR ALU - Z3 RADIUS CORNER STR
DORMER S5236.0XR1.0 6706740
DORMER P8316.0X6.0 BURR 6.00 MM X 6.00 MM 6814202
SANDVIK 2S342-0800-100CMBM2CM SC MILLING CM PLURA 2 8352866