M12 X 50 HEX SET A2 PACK OF 25


Hexagonal bolt, metric Rubix-UK

References
rubix-uk:M12X50HSS-A2/25
rubix:8850356
brand logo
brand logo
Technical specifications
Length50 mm
Material/finishingsteel
Threading diameter12 mm
See all Specifications

Product details : M12 X 50 HEX SET A2 PACK OF 25


DIN 933 grade A2 stainless steel multi-purpose set screws. Hexagonal head. Fully threaded.

Technical specifications


Attributes
Length50 mm
Material/finishingsteel
Threading diameter12 mm
Metrical diameterm12
Shape of headhexagon
Show UNSPSC/ECL@SS
£ 25.87 excl. VAT
/ Each
£ 31.04 incl. VAT
  • In stock: Next day delivery