M16 X 50 HEX SET A2 PACK OF 25


Hexagonal bolt, metric Rubix-UK

References
rubix-uk:M16X50HSS-A2/25
rubix:80434091
brand logo
brand logo
Technical specifications
Length50 mm
Material/finishingsteel
Threading diameter16 mm
See all Specifications

Product details : M16 X 50 HEX SET A2 PACK OF 25


DIN 933 grade A2 stainless steel multi-purpose set screws. Hexagonal head. Fully threaded.

Technical specifications


Attributes
Length50 mm
Material/finishingsteel
Threading diameter16 mm
Metrical diameterm16
Show UNSPSC/ECL@SS
£ 61.13 excl. VAT
/ Each
£ 73.36 incl. VAT
  • In stock: Next day delivery