M16 X 60 HEX SET A2 PK 25


Hexagonal bolt, metric Rubix-UK

References
rubix-uk:M16X60HSS-A2/25
rubix:45025752
brand logo
brand logo
Technical specifications
Length60 mm
Material/finishingsteel
Threading diameter16 mm
See all Specifications

Product details : M16 X 60 HEX SET A2 PK 25


DIN 933 grade A2 stainless steel multi-purpose set screws. Hexagonal head. Fully threaded.

Technical specifications


Attributes
Length60 mm
Material/finishingsteel
Threading diameter16 mm
Metrical diameterm16
Show UNSPSC/ECL@SS
£ 62.32 excl. VAT
/ Each
£ 74.78 incl. VAT
  • In stock: Next day delivery